Bus Cable, 21 AWG, 4 C, Purple, TPR, 30 V, Order by the Foot

  • Mfr # CFBUS-060-1

  • Zoro # G2933555


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Wire Size
21 AWG
Number of Conductors
4
Length
Order by the Foot
Voltage
30 V
Nominal Outside Dia.
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-060-1
Zoro #
G2933555
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
21 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.3 in
Min. Bend Radius
10 x OD
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Wire Size (Wire and Cable)
21 AWG
Wire Size - Wire and Cable
21 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.3 in
Minimum Bend Radius Factor - Flexible
8 x OD
Nominal Outside Diameter
0.3 in

Details

Item
Bus Cable
Number of Conductors
4
Voltage
30 V
Jacket Color
Purple
Wire Color
Red, Black, White, Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Temp. Rating
-31 Degrees to 158 Degrees F
Standards
CE, cRUus
Jacket Material (Wire and Cable)
TPE
Temp. Range
-31 Degrees to 158 Degrees F
Wire and Cable Item
Bus Drop Cable
Cable Type - Wire and Cable
Bus
Max. Amps
10
Max. Voltage
30V
Cable Type (Wire and Cable)
Bus
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
TPE
Special Features
Flame Retardant, Oil and Coolant Resistant
Product Type
Bus Cable
Cable Series
CFBUS
Bus System
Profinet
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
-49 Degrees F
Conductor Color Code
Blue, Orange, White, Yellow
Conductor Grouping
(2) Pair 22 AWG
Resistance Properties
Coolant Resistant, Flame Retardant, Oil and Grease Resistant
Series
Chainflex
Includes Ground
No

Description

Bus Cable, Bus System Profinet, Conductor Color Code Blue, Orange, White, Yellow, Conductor Grouping (2) Pair 22 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Purple, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Outside Diameter 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.