Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, Green, PUR, 50 V, Order by the Foot

  • Mfr # CF898-060

  • Zoro # G108259833


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF898-060
Zoro #
G108259833
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
8 x OD
Outside Diameter
0.28 in
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Nominal Outside Diameter
0.28 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, 2014/35/EU, RoHS Compliant-II, TC RU C-DE. ME77.B.01559
Impedance
100 ohm
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Unsupported
10 fps
Includes Ground
No
Product Type
Bus Cable
Minimum Operating Temperature - Flexible
-40 Degrees F
Conductor Color Code
Blue, Orange, White, Yellow
Maximum Operating Temperature
158 Degrees F
Conductor Grouping
(2) Pair 22 AWG
Cable Series
CF898
Minimum Operating Temperature - Fixed
-58 Degrees F
Bus System
Profinet
Maximum Acceleration
65.6 m/sq sec
Series
Chainflex

Description

Bus Cable, Bus System Profinet, Conductor Color Code Blue, Orange, White, Yellow, Conductor Grouping (2) Pair 22 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.