Control Cable, 18 AWG, 42 C, Green, PVC, 600 V, 25 ft
- Mfr # CF5-07-42-25
- Zoro # G8455946
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Wire Size
18 AWG
Number of Conductors
42
Length
25 ft
Voltage
600 V
Nominal Outside Dia.
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Size
- 18 AWG
- Length
- 25 ft
- Nominal Outside Dia.
- 0.91 in
- Min. Bend Radius
- 7.5 x OD
- Spool Length
- 25 ft.
- Conductor Size
- 18 AWG
- Length (Straight Wireway)
- 25 ft
- Overall Length
- 25 ft
- Minimum Bend Radius Factor - Flexible
- 5 x OD
- Outside Diameter
- 0.91 in
- Minimum Bend Radius Factor - Fixed
- 4 x OD
- Minimum Bend Radius Factor - E-Chain
- 6.8 x OD
- Nominal Outside Diameter
- 0.91 in
- Wire Rope Length
- 25 ft
Description
Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length 25 ft, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.