Zoro Homepage

5" Flanged Stainless Steel Wafer Check Valve

  • Mfr # 5SDS15-SSP-R

  • Zoro # G7344261


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5"
Connection Type
Flanged
Body Material
316 Stainless Steel
Cap to Inlet Center
1 1/2 in
Standards
API 598, API 6D, ASTM A 351 Gr. CF8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SDS15-SSP-R
Zoro #
G7344261
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5"
Pipe or Tube Size - Check Valves
5 in
Overall Height
7 3/4 in
Length
7 3/4 in
Width
3/4 in
Size
5"
Overall Length
7.75 in
Pipe or Tube Size
5 in
Nominal Valve Size
5 in
Connection Size - Side 1
5 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
5 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Cap to Inlet Center
1 1/2 in
Standards
API 598, API 6D, ASTM A 351 Gr. CF8M
Max. Pressure
275 psi @ 100 Degrees F
Spring Material
316 Stainless Steel
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure
0.006 psi
Max. Temp.
1000 Degrees F
Max. Water Pressure
275 psi @ 100 Degrees F
Seal Material
316 Stainless Steel
Mechanism and Body Design
Inline Wafer
Spring Material - Check Valves
316 Stainless Steel
Application - Valves
Process Piping
Flow Design
Single
Connection Type - Check Valves
Flange x Flange
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Cracking Pressure - Check Valves
0.006 psi
Item
Wafer Check Valve
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
316 Stainless Steel
Body Material - Valves
316 Stainless Steel
Seat Material - Check Valves
Stainless Steel
Material of Construction
316 Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Sub-Category
Stainless Steel
Max. Temp. - Valves
1,000 Degrees F
Seat Material
Stainless Steel
Flow
342 gpm
Mounting Orientation
Horizontal, Vertical
For Media
Gas Service, Liquids, Steam
Connection Type - Side 2
Flange
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Silent Check
Standard
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
275 psi
Operating Temperature - Maximum
1,000 Degrees F
Valve Body Style
Inline
Check Mechanism
Swing
Operating Temperature - Minimum
-450 Degrees F
Connection Type - Side 1
Flange
Check Mechanism Material
316 Stainless Steel
Includes Counterweight
No Counterweight
Valve Series
SDS

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 5 in, Connection Type Flange x Flange, Cracking Pressure 0.006 psi, Mounting Orientation Horizontal, Vertical, Seal Material 316 Stainless Steel, Max. Temp. - Valves 1,000 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.