1-1/4in-7 - 302 Carbon Steel Hand Tap, Bottom Tap, 7 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1-1/4-7-B

  • Zoro # G111873309


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
5-3/4"
Tap Chamfer
Bottom
Thread Length
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1-1/4-7-B
Zoro #
G111873309
UPC #
846035073455
Country of Origin
China

Dimensions

Overall Length
5-3/4"
Thread Length
2-9/16"
Shank Dia.
1-1/4"
Tap Size
1-1/4-7
Diameter
1-1/4"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Fractional

Description

1-1/4in-7 - 302 Carbon Steel Hand Tap, Bottom Tap, 7 TPI Threads per Inch, Champion 302-1-1/4-7-B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.