
11/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth
Mfr # CHA CT7-11/16
Zoro # G311880794
product price:Â $82.59
/ea
Free Shipping & Returns
Key Features
Saw Dia.
11/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1"
Shank Size
3/8"
Application
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CT7-11/16
Zoro #
G311880794
UPC #
846035054874
Country of Origin
Japan
Dimensions
Saw Dia.
11/16"
Max. Cutting Depth
1"
Shank Size
3/8"
Diameter
11/16"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Application
Heavy Duty
Industry Use
General Contractors, Electrical, Electricians, HVAC, Sheet Metal Trades
Drill Bit Sizing
Fractional
Working Material
Stainless Steel, Steel
Shank Type
Flatted
Tip Material
Tungsten Carbide
Description
Champion 11/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 3/8in Shank, For Cutting Material Up to 1in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.