Shop CHAMPION CUTTING TOOL
See all product information
Create Account
11/16in x 1/2in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, RH Helix, HSS
- Mfr # CHA 600-11/16X1/2
- Zoro # G011874994
product price:Â
$
73.99
/ea
Key Features
Milling Diameter
11/16"
Number of Flutes
2
Flute Length
1-5/16"
Material
High Speed Steel
Shank Dia.
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 600-11/16X1/2
- Zoro #
- G011874994
- UPC #
- 846035048606
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 11/16"
- Flute Length
- 1-5/16"
- Shank Dia.
- 1/2"
- Overall Length
- 3-5/16"
Details
- Number of Flutes
- 2
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Description
11/16in x 1/2in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 600-11/16X1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.