Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1691M HS PLUG HAND TAP
- Mfr # C69272
- Zoro # G023506937
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Depth of Cut
1-1/2 in
Hole Type
Blind Hole
Tap Finish
Bright
Tap Thread Size
M4-0.7
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69272
- Zoro #
- G023506937
- UPC #
- 697334692720
- Country of Origin
- China
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Application
- For maintenance
- Item
- Hand Taps
- Tap Material
- High Speed Steel
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M4-0.7
- Thread Length
- 3/4 in
- Overall Length
- 2.125 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.