Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1692 HS BOTTOM HAND TAP
- Mfr # C69149
- Zoro # G523505980
product price:Â
$
13.89
/ea
Key Features
System of Measurement
Inch
Hole Type
Blind Hole
Tap Chamfer
Bottoming
Depth of Cut
1-1/2 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69149
- Zoro #
- G523505980
- UPC #
- 697334691495
- Country of Origin
- China
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
- Overall Length
- 3.5938 in
- Tap Thread Size
- 9/16"-12
Details
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Number of Flutes
- 4
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.