
13/16in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion
Mfr # CHA CM79SDS-13/16
Zoro # G311889124
product price:Â $97.49
/eaKey Features
Overall Length
12 in
Drill Bit Size
13/16 in
Flute Length
12"
Shank Diameter
13/16 in
Drill Size
13/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA CM79SDS-13/16
Zoro #
G311889124
UPC #
846035009386
Country of Origin
China
Dimensions
Overall Length
12 in
Drill Bit Size
13/16 in
Flute Length
12"
Shank Diameter
13/16 in
Drill Size
13/16"
Details
Item
Rotary Rebar Cutter
Shank Type
SDS+
Measurement System
Fractional
Description
13/16in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion CM79SDS-13/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.