
15/32in x 1/2in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, RH Helix, HSS
Mfr # CHA 602-15/32X1/2
Zoro # G111875761
product price:Â $72.95
/eaKey Features
Milling Diameter
15/32"
Number of Flutes
2
Material
High Speed Steel
Flute Length
13/16"
Shank Dia.
1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 602-15/32X1/2
Zoro #
G111875761
UPC #
846035050173
Country of Origin
United States
Dimensions
Milling Diameter
15/32"
Flute Length
13/16"
Shank Dia.
1/2"
Overall Length
3-3/4"
Details
Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
15/32in x 1/2in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 602-15/32X1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.