Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5684338
  • Zoro # G2817941

product price: 
$
18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5684338
Zoro #
G2817941
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308FP
ANSI Number
CCMT3252FP
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
No. of Edges
4
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, N, P
Manufacturer Grade
WS25PT
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FP
ANSI Code
CCMT3252FP
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1563"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, ANSI Code CCMT3252FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.