
16.5mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish
Mfr # CHA 708-16.5
Zoro # G111874597
product price:Â $67.15
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
16.5mm
Flute Length
5-3/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 708-16.5
Zoro #
G111874597
UPC #
846035033992
Country of Origin
United States
Dimensions
Diameter
16.5mm
Flute Length
5-3/16"
Details
Item
Jobber Drill Metric
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.6496
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Metric
Description
16.5mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-16.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.