18mm-2.5 - CS30M Metric Hexagon Rethreading Die, 2.5 TPI, Contractor Series, Carbon Steel

  • Mfr # CHA CS30M-18X2.5

  • Zoro # G411874174


product price:  $17.45
/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
18mm
Drill Bit Sizing
Metric
Die Thickness
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CS30M-18X2.5
Zoro #
G411874174
UPC #
846035082563
Country of Origin
China

Dimensions

Diameter
18mm
Die Thickness
3/4"
Width Across Flats Basic
1-7/8"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Metric

Description

18mm-2.5 - CS30M Metric Hexagon Rethreading Die, 2.5 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-18X2.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.