3/4in 1212 HSS L.boy Drill, 1/2in Reduced Straight Shank, 118 deg Pnt

  • Mfr # CHA 1212-3/4

  • Zoro # G511880099


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Milling Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1212-3/4
Zoro #
G511880099
UPC #
846035020237
Country of Origin
United States

Dimensions

Overall Length
12 in
Milling Diameter
3/4"
Flute Length
9 in
Diameter
3/4 in

Details

Item
Longboy Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.75
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy

Description

Champion 3/4in 1212 HSS Longboy Drill, 1/2in Reduced Straight Shank, 118 Degree Point, 9in Flute Length, 12in Overall Length, Bright Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.