3/8in-16 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits

  • Mfr # CHA 308LH-3/8-16-T

  • Zoro # G011873331


product price:  $19.99
/ea

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-15/16"
Thread Length
1-1/4"
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308LH-3/8-16-T
Zoro #
G011873331
UPC #
846035076418
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Thread Length
1-1/4"
Shank Dia.
3/8"
Tap Size
3/8-16
Diameter
3/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

3/8in-16 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 16 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-3/8-16-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.