Shop CLE-FORCE
See all product information
Create Account
M16X2 1697M CBN PLG HAND TAP
- Mfr # C69548
- Zoro # G523506475
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Thread Length
1.8125 in
Depth of Cut
1-1/2 in
Flute Type
Straight Flute
Cutting Direction
Right Hand
Overall Length
3.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69548
- Zoro #
- G523506475
- UPC #
- 697334695486
- Country of Origin
- India
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
Dimensions
- Thread Length
- 1.8125 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Tap Thread Size
- M16-2.0
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.