
7/16in-20 - 302 Carbon Steel Hand Tap, Plug Tap, 20 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-7/16-20-P
Zoro # G311873246
product price:Â $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-3/8"
Tap Size
7/16-20
Thread Length
1-7/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 302-7/16-20-P
Zoro #
G311873246
UPC #
846035072960
Country of Origin
China
Dimensions
Overall Length
3-3/8"
Tap Size
7/16-20
Thread Length
1-7/16"
Shank Dia.
7/16"
Diameter
7/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
7/16in-20 - 302 Carbon Steel Hand Tap, Plug Tap, 20 TPI Threads per Inch, Champion 302-7/16-20-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.