Shop CLE-FORCE
See all product information
Create Account
M20X2.5 1696M CBN TPR HAND TAP
- Mfr # C69551
- Zoro # G223506065
product price:Â
$
8.69
/ea
Key Features
Tap Finish
Bright
Standards
USCTI Table 302
Application
For maintenance
Thread Length
2 in
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69551
- Zoro #
- G223506065
- UPC #
- 697334695516
- Country of Origin
- India
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper
- Item
- Hand Taps
Dimensions
- Thread Length
- 2 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 4.4688 in
- Tap Thread Size
- M20-2.5
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.