M20X2.5 1691M HS PLUG HAND TAP
- Mfr # C69312
- Zoro # G423507282
product price:Â
$
23.89
/ea
Key Features
Tap Material
High Speed Steel
Number of Flutes
4
Cutting Direction
Right Hand
Application
For maintenance
Overall Length
4.4688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69312
- Zoro #
- G423507282
- UPC #
- 697334693123
- Country of Origin
- China
Dimensions
- Overall Length
- 4.4688 in
- Thread Length
- 2 in
- Tap Thread Size
- M20-2.5
- Depth of Cut
- 1-1/2 in
Details
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Finish
- Bright
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.