Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling Unctd, 3/8in Cut Dia, 5/16in LOC

  • Mfr # CHA USD3

  • Zoro # G211873506


product price:  $28.99
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
5/16"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA USD3
Zoro #
G211873506
UPC #
846035009782
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/16"
Shank Size
1/4"

Details

Finish
Uncoated
Material
Tungsten Carbide
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

USD3 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling Uncoated, 3/8in Cutting Diameter, 5/16in Length of Cut, Double Cut, Champion USD3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.