Champion 5/8in 738 Jobber Drills with 3/8in Shank, 118 Point, HSS with Black Oxide Treatment
- Mfr # CHA 738-5/8
- Zoro # G211880207
product price:Â
$
50.99
/ea
Key Features
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Overall Length
6"
Shank Dia.
3/8"
Drill Bit Point Type
118 Degree Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 738-5/8
- Zoro #
- G211880207
- UPC #
- 846035034890
- Country of Origin
- United States
- Item
- Reduced Shank Drill Bit
- Material - Machining
- high speed steel
- Finish - Machining
- Black Oxide Surface Treatment
- Drill Bit Point Type
- 118 Degree Split Point
- Application
- General Purpose
- Drill Bit Point Angle
- 118 Degrees
- Decimal Equivalent
- 0.625
- Drill Bit Sizing
- Fractional
- Working Material
- Low - Medium Steel Alloy
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 3/8"
- Flute Length
- 3-1/8"
- Diameter
- 5/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.