
Cone Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 7/16in Length of Cut, Double Cut TiN Coated
Mfr # CHA SM42
Zoro # G211876019
product price:Â $20.59
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
7/16"
Shank Size
1/8"
Finish
Titanium Nitride Coating
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SM42
Zoro #
G211876019
UPC #
846035007610
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
7/16"
Shank Size
1/8"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Application
Industrial
Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SM42 Cone Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 7/16in Length of Cut, Double Cut Titanium Nitride Coated, Champion SM42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.