Cylinder Radius End Mini Carbide Bur, 1/8in Cutter Dia., 7/32in Length of Cut

  • Mfr # CHA SE41

  • Zoro # G711874904


product price:  $21.39
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
7/32"
Shank Size
1/8"
Primary Material Application
Ferrous Metals
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SE41
Zoro #
G711874904
UPC #
846035007481
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
7/32"
Shank Size
1/8"

Details

Primary Material Application
Ferrous Metals
Application
Industrial
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

SE41 Cylinder Radius End Mini Carbide Bur, 1/8in Cutter Diameter, 7/32in Length of Cut, Double Cut Titanium Nitride Coated, Champion SE41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.