Flame Shaped Carbide Bur for Contouring Uncoated, 1/2in Cutter Dia., 1-1/4in Len of Cut

  • Mfr # CHA USH5

  • Zoro # G011873546


product price:  $65.75
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USH5
Zoro #
G011873546
UPC #
846035009935
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Shank Size
1/4"

Details

Item
Carbide Bur
Finish
Uncoated
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

USH5 Flame Shaped Carbide Bur for Contouring Uncoated, 1/2in Cutter Diameter, 1-1/4in Length of Cut, Double Cut, Champion USH5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.