No. 76 - 705C Cobalt Jobber Drill, M42 Cobalt HSS w/Gold Oxide Finish, Straight Shank, PK12

  • Mfr # CHA 705C-76

  • Zoro # G911873660


product price:  $85.19
/pk 12, $7.10/ea

Key Features

Overall Length
7/8"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705C-76
Zoro #
G911873660
UPC #
846035029759
Country of Origin
United States

Dimensions

Overall Length
7/8"
Diameter
#76
Flute Length
3/16"

Details

Item
Jobber Drill Cobalt
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.02
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#76 - 705C Cobalt Jobber Drill Bits, M42 Cobalt High Speed Steel w/ Gold Oxide Finish, Straight Shank, 135 Degree Split Point, Champion 705C-76

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.