Shop CLE-FORCE
See all product information
Create Account
1/2-13NC 1697 CBN PLG HAND TAP
- Mfr # C69442
- Zoro # G623506498
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Tap Finish
Bright
Thread Length
1.6562 in
Application
For maintenance
Hole Type
Blind Hole
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69442
- Zoro #
- G623506498
- UPC #
- 697334694427
- Country of Origin
- India
- Tap Finish
- Bright
- Application
- For maintenance
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- Tap Chamfer
- Plug
Dimensions
- Thread Length
- 1.6562 in
- Tap Thread Size
- 1/2"-13
- Overall Length
- 3.375 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.