Silver & Deming Drill Bit Set, 8 Pieces, 9/16 in to 1 in by 1/16 in, Plastic Case
- Mfr # CHA US12-8P
- Zoro # G211880481
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Bright
Shank Type
Straight
Length
6"
Shank Width
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA US12-8P
- Zoro #
- G211880481
- UPC #
- 846035084154
- Country of Origin
- United States
- Item
- Silver & Deming Drill Bit Set
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- Black & Bright
- Shank Type
- Straight
- Drill Bit Sizing
- Fractional
Dimensions
- Length
- 6"
- Shank Width
- 1/2"
- Shank Size
- 1/2"
Description
The CHAMPION CUTTING TOOL - CHA US12-8P is a drill bit set with high-speed steel (HSS) construction and a black and bright finish. The drill bits have a length of 6 inches and are sized using fractional measurements. Each bit has a straight shank with a diameter of 1/2 inch for use with compatible drill chucks and drilling equipment sized for a 1/2 inch shank.
Key Features:
- Drill bit material: High Speed Steel (HSS).
- Finish: Black & Bright, indicating machining treatments on the bits.
- Length: 6 inches, specifying drill bit length.
- Shank type: Straight for compatibility with standard chucks.
- Shank size and width: 1/2 inch, reflecting the diameter of the shank.
- Drill bit sizing: Fractional, specifying the bit measurement system used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.