Zoro Homepage

Zero Flute Countersink - Deburring Tool, 100 deg, 1/8in - 27/64in Dia of Cut

  • Mfr # CHA CSKA14

  • Zoro # G111874627


product price: $27.75
/ea

Key Features

Shank Dia.
1/4"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CSKA14
Zoro #
G111874627
UPC #
846035084406
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Overall Length
1-11/16"
Cutter Dia.
1/8"
Shank Size
1/4"
Cutting Diameter Screw Size
1/8 - 27/64"

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Body Dia
7/16"
Cutting Degree
100°
Drill Bit Sizing
Fractional

Description

Champion CSKA14 - Zero Flute Countersink - Deburring Tool, 100 Degree, 1/8in - 27/64in Diameter of Cut, 1/4in Shank Diameter, 7/16in Body Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.