Generator, 13500 W, 112.5A, 11 gal

  • Mfr # 201241
  • Zoro # G525078086
product price: 
$
3,919.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Champion
Overall Height
33 in
Engine Alternator
Brush
Rated Current @ 120V AC - Propane (LPG)
100 A
Weight
361 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201241
Zoro #
G525078086
UPC #
817198026473
Country of Origin
Viet Nam
Engine Brand
Champion
Item
Generator
Engine Alternator
Brush
Rated Current @ 120V AC - Propane (LPG)
100 A
Weight
361 lb
Includes Fuel Gauge
Yes
Maximum Current @ 120V AC - Gasoline/Diesel
140.6 A
Maximum Current @ 240V AC - Natural Gas (NG)
57.3 A
Includes GFCI Outlets
Yes
Engine Displacement
739 cc
Cylinder Material
Steel
Starting Wattage - Propane (LPG)
15,000 W
Includes
Battery, Engine Oil, Natural Gas Hose with NPT Adapter, Oil Funnel, Propane (LPG) Hose
Rated Current @ 240V AC - Natural Gas (NG)
45.8 A
Rated Current @ 120V AC - Gasoline/Diesel
112.5 A
Rated Frequency
60 Hz
Starting Wattage - Natural Gas (NG)
13,750 W
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Fuel Type
Gasoline/Natural Gas/Propane
Rated Current @ 240V AC - Gasoline/Diesel
56.3 A
Safety Features
Surge Protection
Manufacturer Warranty
3 yr Limited
Standards
EPA, PGMA G300-2023
Fuel Tank Capacity
11 gal
Noise Level
79 dB
Handle Type
Folding
Starting Wattage - Gasoline/Diesel
16,875 W
Includes Wheel Kit
Yes
Engine Oil Type
5W-30
Outlets Included
(2) 5-20R GFCI Duplex, 14-50R, L14-30R, L5-30R
Circuit Breakers Included
(2) 20 A, (2) 56 A, 30 A
Running Wattage - Gasoline/Diesel
13,500 W
Rated Current @ 120V AC - Natural Gas (NG)
91.7 A
Run Time @ 1/2 Load - Gasoline/Diesel
Not Rated
Maximum Current @ 120V AC - Propane (LPG)
125 A
Run Time @ 1/2 Load - Propane (LPG)
3 hr
Maximum Current @ 120V AC - Natural Gas (NG)
114.6 A
Maximum Current @ 240V AC - Propane (LPG)
62.5 A
Running Wattage - Propane (LPG)
12,000 W
Starter Type
Electric
Rated Current @ 240V AC - Propane (LPG)
50 A
Generator Technology
Conventional
Engine Type
4-Cycle
Wheel Type
Solid
Running Wattage - Natural Gas (NG)
11,000 W
Engine Oil Capacity
1.7 qt
Includes Lifting Hook
Yes
Rated Voltage
120/240V AC
Run Time @ 1/4 Load - Gasoline/Diesel
15 hr
Maximum Current @ 240V AC - Gasoline/Diesel
70.3 A

Dimensions

Overall Height
33 in
Overall Length
32 11/16 in
Overall Width
33 11/16 in
Wheel Size
12 in

Description

Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Natural Gas/Propane, Running Wattage - Gasoline/Diesel 13,500 W, Starting Wattage - Gasoline/Diesel 16,875 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 112.5 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel Not Rated, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.