Shop MI-T-M
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6000-Watt Diesel Generator, Kerosene Heater, 135,000 BTU, 321 CFM, Air Pump Pressure 6.0 PSI, 120V
- Mfr # GEN-6000-1MKD
- Zoro # G324011659
product price:Â
$
9,969.99
/ea
Key Features
Width
24.35 in
Height
22.5 in
Includes
Length
29 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEN-6000-1MKD
- Zoro #
- G324011659
- UPC #
- 16977246112
- Country of Origin
- United States
- Includes
- Item
- Generator
- Material
- Steel
Dimensions
- Width
- 24.35 in
- Height
- 22.5 in
- Length
- 29 in
Description
Generator, Max. AC Output 6000 watts, Rated AC Output 5000 watts, Alternator Brushless 120V/240V, 60Hz, Max. Amps (120V/240V) 50.0/25.0, Cont. Amps (120V/240V) 41.6/20.8, Receptacles (2) 120V, 20A GFCI Duplex; (1) 120V/240V, 20A Twist Lock; (1) 120V, 30A Twist Lock, Circuit Breakers (1) Main Circuit Breaker; (2) 20A Toggle Circuit Breakers, Single Pole; (1) 20A Toggle Circuit Breaker, Double Pole; (1) 30A Toggle Circuit Breaker, Single Pole, Rated Speed 3600 RPM, Decibel Rating 85.0, Fuel Capacity 4.0 gallons, Run Time (At Full Load) 10.4 hours, 9.1 HP Kohler KD440 OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.