Portable Generator, Gasoline, Recoil Start, 120/240V AC

  • Mfr # 201299

  • Zoro # G214760704


product price: $768.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201299
Zoro #
G214760704
UPC #
817198026794
Country of Origin
Viet Nam

Dimensions

Wheel Size
8 in
Overall Length
28 3/16 in
Overall Width
27 3/16 in
Overall Height
25 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Recoil
CARB Compliant
No
Fuel Tank Capacity
7.7 gal
Engine Displacement
389 cc
Includes
Engine Oil, Fuel Gauge, GFCI Receptacles, Oil Funnel, Wheel Kit
Parallel Configuration Capable
No
Includes Fuel Gauge
Yes
Cylinder Material
Steel
Maximum Current @ 240V AC - Gasoline/Diesel
28.6 A
Run Time @ 1/2 Load - Gasoline/Diesel
10 hr
Weight
155.5 lb
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Standards
ANSI/PGMA G300-2018, EPA Certified
Starting Wattage - Gasoline/Diesel
6,875 W
Includes Wheel Kit
Yes
Generator Technology
Conventional
Includes GFCI Outlets
Yes
Running Wattage - Gasoline/Diesel
5,500 W
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Engine Oil Capacity
1.2 qt
Air Cleaner Type
Foam
Rated Current @ 120V AC - Gasoline/Diesel
20 A
Rated Frequency
60 Hz
Manufacturer Warranty
3 yr
Noise Level
74 dBA
Handle Type
Folding
Rated Current @ 240V AC - Gasoline/Diesel
22.9 A
Wheel Type
Solid
Engine Oil Type
10W-30
Engine Type
4-Cycle
Maximum Current @ 120V AC - Gasoline/Diesel
57.3 A
Outlets Included
(2) 5-20R GFCI Duplex, L14-30R

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,500 W, Starting Wattage - Gasoline/Diesel 6,875 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 20 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included (2) 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.