ABS Sports Ball, Storage Cart, Casters
- Mfr # FPR1
- Zoro # G7138610
product price:Â
$
198.99
/ea
Key Features
Color
White
For Use With
Exercise Balls
Overall Length
62 in
Overall Height
67 in
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPR1
- Zoro #
- G7138610
- UPC #
- 710858015278
- Country of Origin
- Taiwan, Province of China
- Item
- Ball Rack
- Color
- White
- For Use With
- Exercise Balls
- Capacity
- (9) Exercise Balls
- Product Type
- Ball Rack
- Assembly
- Unassembled
- Wire Color
- White
- Compatible Product Type
- Exercise Balls
Dimensions
- Overall Length
- 62 in
- Overall Height
- 67 in
- Overall Width
- 19 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Description
Ball Rack, Color White, Product Type Ball Rack, For Use With Exercise Balls, Overall Width 19 in, Overall Length 62 in, Assembly Unassembled, Overall Height 67 in, Capacity (9) Exercise Balls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.