
DD12 12 in. Double Dutch Licorice Speed Rope; Yellow
Mfr # DD12
Zoro # G903923144
product price: $31.59
/eaKey Features
Material
Plastic
Length
12 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DD12
Zoro #
G903923144
UPC #
710858003381
Country of Origin
China
Dimensions
Length
12 ft
Details
Material
Plastic
Item
Rope
Description
The Champion Sports Double Dutch Licorice Speed Ropes have looped ends for easy handling. These soft vinyl ropes are fast and durable.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Double dutch licorice speed ropes
- Vinyl
- Color: Yellow
- Length: 12"
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.