Speed Hurdle Set, Colored, PK6
Mfr # PH126SET
Zoro # G7136775
product price:Â $84.19
/pk 6, $14.03/eaKey Features
Color
Blue, Green, Orange, Purple, Red, Yellow
Material
Plastic
Hurdle Height
12 in
Hurdle Width
8 in
Product Type
Training Hurdle Set
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PH126SET
Zoro #
G7136775
UPC #
710858019740
Country of Origin
Taiwan, Province of China
Dimensions
Hurdle Height
12 in
Hurdle Width
8 in
Hurdle Depth
8 in
Details
Item
Training Hurdle Set
Color
Blue, Green, Orange, Purple, Red, Yellow
Material
Plastic
Product Type
Training Hurdle Set
Includes Carrying Bag
No Bag Included
Description
Training Hurdle Set, Color Blue, Green, Orange, Purple, Red, Yellow, Hurdle Depth 8 in, Hurdle Height 12 in, Hurdle Width 8 in, Includes Carrying Bag No Bag Included, Material Plastic, Product Type Training Hurdle Set, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.