FMPro Top Chest/Cabinet With Casters, 12 Drawer, Black, Steel, 27 in W x 20 in D

  • Mfr # FMP2712RC-BK

  • Zoro # G1395498


product price:  $4,124.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
12
Material
Steel
Width
27 in
Depth
20 in
Series
FMPro
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FMP2712RC-BK
Zoro #
G1395498
UPC #
810050750790
Country of Origin
United States

Dimensions

Width
27 in
Depth
20 in

Details

Item
Top Chest/Cabinet With Casters
Number of Drawers
12
Color
Black
Material
Steel
Series
FMPro

Description

FMPro 27"W, 20"D, 3600 lb, 12 Dwr Top Chest/Cabinet, Casters - Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products