Wrench

  • Mfr # 806SWLG

  • Zoro # G523550294


product price:  $28.09
/ea

Key Features

Measurement Type
Metric, SAE
Jaw Material
Vanadium Steel
Weight
0.27 lb
Material
Vanadium Steel
Head Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806SWLG
Zoro #
G523550294
UPC #
025582355218
Country of Origin
Spain

Dimensions

Head Thickness
7/16 in
Overall Length
6 13/32 in

Details

Item
Adjustable Wrench
Measurement Type
Metric, SAE
Jaw Material
Vanadium Steel
Weight
0.27 lb
Material
Vanadium Steel
Measuring Scale
Yes
End Style
Hang Hole
Opening Type
Adjustable
Adjustment Type
Screw Mechanism
Adjustable Wrench Type
Adjustable Wrench
Finish
Chrome
Grip Style
Cushion Grip
Jaw Capacity
31/32 in
Handle Color
Blue

Description

Adjustable Wrench, Vanadium Steel, Chrome, 6 13/32 in, Jaw Capacity 31/32 in, Cushion Grip, Screw Mechanism, Measuring Scale Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.