Wrench

  • Mfr # 808SWLG

  • Zoro # G323551613


product price:  $33.55
/ea

Key Features

Jaw Capacity
1 3/16 in
Adjustment Type
Screw Mechanism
Overall Length
8 in
Measurement Type
Metric, SAE
Adjustable Wrench Type
Adjustable Wrench
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
808SWLG
Zoro #
G323551613
UPC #
025582355317
Country of Origin
Spain

Dimensions

Overall Length
8 in
Head Thickness
9/16 in

Details

Item
Adjustable Wrench
Jaw Capacity
1 3/16 in
Adjustment Type
Screw Mechanism
Measurement Type
Metric, SAE
Adjustable Wrench Type
Adjustable Wrench
Weight
0.51 lb
Material
Vanadium Steel
End Style
Hang Hole
Handle Color
Blue
Jaw Material
Vanadium Steel
Grip Style
Cushion Grip
Measuring Scale
Yes
Opening Type
Adjustable
Finish
Chrome

Description

Adjustable Wrench, Vanadium Steel, Chrome, 8 in, Jaw Capacity 1 3/16 in, Cushion Grip, Screw Mechanism, Measuring Scale Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.