Wrench

  • Mfr # 810SWLG

  • Zoro # G823551700


product price:  $40.59
/ea

Key Features

Measuring Scale
Yes
Opening Type
Adjustable
End Style
Hang Hole
Jaw Material
Vanadium Steel
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
810SWLG
Zoro #
G823551700
UPC #
025582355416
Country of Origin
Spain

Dimensions

Head Thickness
5/8 in
Overall Length
10 in

Details

Item
Adjustable Wrench
Measuring Scale
Yes
Opening Type
Adjustable
End Style
Hang Hole
Jaw Material
Vanadium Steel
Measurement Type
Metric, SAE
Material
Vanadium Steel
Jaw Capacity
1 7/16 in
Finish
Chrome
Grip Style
Cushion Grip
Adjustment Type
Screw Mechanism
Weight
0.83 lb
Adjustable Wrench Type
Adjustable Wrench
Handle Color
Blue

Description

Adjustable Wrench, Vanadium Steel, Chrome, 10 in, Jaw Capacity 1 7/16 in, Cushion Grip, Screw Mechanism, Measuring Scale Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.