Shop All Lawn & Garden Sprayers
Chapin
1 gal. ProSeries XP Sprayer, 42" Hose Length
Mfr # 26011XP
Zoro # G2341923
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1 gal.
- Hose Length 42"
- Sprayer tank capacity 1 gal.
- tank material Polyethylene
- max sprayer pressure 40 to 60 psi
Product Information
- Brand Chapin
- MFR # 26011XP
- Zoro # G2341923
- UPC # 023883260118
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 42" |
Details
Description
Pro Series Poly Sprayer,1 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 91686935J Telescoping PowerLever Bypass Lopper, 134 in Cutting Capacity, Steel Blade (391681-1008/91686)
- SUPERJOCK 15 Ft. Heavy Solar Cover (SU53388)
- SPALDING Basketball Goal Net (8284SR)
- GRACIOUS LIVING HighBack Chair, Resin, Woodland Brown (11212-32)
- CHAPIN 48Oz Industrial Acetone Hand Sprayer (10027)
- CHAPIN 1 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20000)
- CHAPIN 3 gal. Industrial Viton Cleaner Degreaser Sprayer, Polyethylene Tank, Cone Spray Pattern (22360XP)
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Open Head Sprayer, Steel Tank, Fan Spray Pattern (1949)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- CHAPIN 1/2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (1002W)
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-A)
- Chapin Lawn Sprayers & Accessories