17 Jet Oscillating Sprinkler, 3/4 in Connection, GHT, 2600 ft, Adjustable Nozzle, Metal/Plastic
- Mfr # 4997
- Zoro # G122914084
product price:Â
$
35.15
/ea
Key Features
Connection
GHT
Base Material
Metal/Plastic
Maximum Pressure
60 psi
Nozzle Type
Adjustable
Spray Coverage
2600 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4997
- Zoro #
- G122914084
- UPC #
- 023883049973
- Country of Origin
- China
Details
- Connection
- GHT
- Base Material
- Metal/Plastic
- Maximum Pressure
- 60 psi
- Nozzle Type
- Adjustable
- Spray Coverage
- 2600 ft
Description
Chapin 17 Jet Oscillating Sprinkler, 3/4 in Connection, GHT Connection, Nozzle Type: Adjustable, Operating Range: 2600 ft, 25 to 60 psi, Metal/Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.