Shop CHAPIN
See all product information
Create Account
Heavy-Duty Impact Sprinkler, 3/4 in Connection, 85 ft, 360 deg Nozzle Trajectory, Metal
- Mfr # 4981
- Zoro # G322914211
product price:Â
$
22.99
/ea
Key Features
Spray Coverage
85 ft
Nozzle Type
Adjustable
Nozzle Trajectory
360 deg
Base Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4981
- Zoro #
- G322914211
- UPC #
- 023883049812
- Country of Origin
- China
Details
- Spray Coverage
- 85 ft
- Nozzle Type
- Adjustable
- Nozzle Trajectory
- 360 deg
- Base Material
- Metal
Description
Chapin Heavy-Duty Impact Sprinkler, 3/4 in Connection, Nozzle Type: Adjustable, Nozzle Trajectory: 360 deg, Operating Range: 85 ft, Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.