Impact Sprinkler, 85 ft
- Mfr # 4992
- Zoro # G222914205
product price:Â
$
18.59
/ea
Key Features
Spray Coverage
85 ft
Includes
6 in Spike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4992
- Zoro #
- G222914205
- UPC #
- 023883049928
- Country of Origin
- China
Details
- Spray Coverage
- 85 ft
- Includes
- 6 in Spike
Description
Chapin Impact Sprinkler, Operating Range: 85 ft, Includes: 6 in Spike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.