Framed Magnetic Dry Erase Board with Marker & Magnets, Silver Frame, 11" x 14"
- Mfr # CHL35314
- Zoro # G523723551
product price:Â
$
16.39
/ea
Key Features
Board Frame Material
Masonite, Plastic, Magnet
Board Color
White, Silver Frame and Magnets
Includes
(1) Board, (1) Marker/Eraser, (2) Magnets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHL35314
- Zoro #
- G523723551
- UPC #
- 026487353149
- Country of Origin
- China
Details
- Board Frame Material
- Masonite, Plastic, Magnet
- Board Color
- White, Silver Frame and Magnets
- Includes
- (1) Board, (1) Marker/Eraser, (2) Magnets
Description
Magnetic dry erase board comes in a stylish and contemporary silver frame, which can easily match the decor in your home, dorm, classroom or office. Mounting hardware allows you to either secure the board permanently by using just the adhesive pads or use the magnetic strips for a transportable board. Comes with a dry-erase marker with eraser and two silver magnets which allows the dry erase board to also double as a bulletin board for all your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.