Hardwood Clipboard, Letter Size, 3PK
- Mfr # 89243
- Zoro # G323724055
product price:Â
$
13.15
/pk of 3, $4.38/ea
Key Features
Size
Letter Size
Color
Brown, Silver
Includes
3 Clipboards
Material
Wood, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89243
- Zoro #
- G323724055
- UPC #
- 194629162352
- Country of Origin
- China
Dimensions
- Size
- Letter Size
Details
- Color
- Brown, Silver
- Includes
- 3 Clipboards
- Material
- Wood, Metal
Description
Take your work anywhere with this durable double-sided masonite clipboard. Made from sturdy 1/8" thick masonite hardboard, it's designed to provide a stable writing surface whether you're at your desk or on the go. The clipboard features smooth, beveled edges for added comfort and safety during use. A 6-inch metal clip with a high-tension spring ensures a secure grip, keeping your documents firmly in place. Ideal for classrooms, job sites, offices, or everyday tasks, this letter-size clipboard is a reliable and portable solution for writing on the move. Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.