Shop CHARLES LEONARD
See all product information
Create Account
Transparent Plastic Clipboard, Low Profile Clip&Pull Out Hook, Letter Size, Assorted Neon Colors, 2PK
- Mfr # 89770
- Zoro # G523724046
product price:Â
$
21.99
/pk of 2, $11.00/ea
Key Features
Includes
2 Clipboards
Size
Letter Size
Material
Plastic, Metal
Color
Purple, Blue, Green, Orange (No Color Choice)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89770
- Zoro #
- G523724046
- UPC #
- 194629162376
- Country of Origin
- China
Dimensions
- Size
- Letter Size
Details
- Includes
- 2 Clipboards
- Material
- Plastic, Metal
- Color
- Purple, Blue, Green, Orange (No Color Choice)
Description
Brighten up your workspace with this tough, transparent clipboard, made from durable injection-molded plastic with smooth, comfortable edges. Designed in vibrant assorted neon colors, this clipboard adds a modern touch to any school, office, or home setting. It features a low-profile clip with rubber grips to hold papers securely in place without tearing. A built-in 12" ruler along the edge, with measurements in both inches and centimeters, adds extra convenience. Plus, the pull-out hook allows for easy hanging and storage. Sized to fit standard letter-size documents, this clipboard is both practical and stylish. Sold as a pack of 2 in Purple, Blue, Green, or Orange (color randomly selected).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.