Loose Leaf Rings with Snap Closure, Nickel Plated, 1 Inch Diameter, 100/Box, 100PK
- Mfr # R-29
- Zoro # G623723789
product price:Â
$
25.39
/pk of 100, $0.25/ea
Key Features
Includes
100 Rings
Size
1 in
Color
Silver
Material
Nickel Plated Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-29
- Zoro #
- G623723789
- UPC #
- 026487850167
- Country of Origin
- China
- Includes
- 100 Rings
- Color
- Silver
- Material
- Nickel Plated Metal
Dimensions
- Size
- 1 in
Description
Versatile rings feature precision snap lock closures. Ideal for samples, swatches, loose leaf material and more. Bright nickel-plated rings are rust-proof. Rings measure 1" diameter. Each box includes 100 rings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.