Multi-Purpose Eraser Cloths, 10PK
- Mfr # CHL74570
- Zoro # G823723749
product price:Â
$
17.29
/pk of 10, $1.73/ea
Key Features
Color
Blue
Size
8 in x 7 in
Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHL74570
- Zoro #
- G823723749
- UPC #
- 026487745708
- Country of Origin
- China
- Color
- Blue
- Material
- Cloth
Dimensions
- Size
- 8 in x 7 in
Description
This multi-purpose cloth eraser is versatile and made to last. Can be used on most surfaces and is machine washable for a long lasting life. Environmentally friendly and budget wise! Each pack includes 10 cloths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.