Natural Rubber Pink Wedge Erasers, Large, Box of 12, 12PK
- Mfr # 71512
- Zoro # G823723992
product price:Â
$
12.99
/pk of 12, $1.08/ea
Key Features
Material
Natural Rubber
Size
Large (2.62 in x 0.98 in x 0.44 in)
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71512
- Zoro #
- G823723992
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Natural Rubber
- Color
- Pink
Dimensions
- Size
- Large (2.62 in x 0.98 in x 0.44 in)
Description
Pink erasers are made from natural rubber. The natural rubber is soft, pliable rubber that erases consistently which produces smudge free erasers. Erases clearly with out crumbling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.