Charlotte PVC 02101 3600 0.75 x 1 in. Reducing Adapter

  • Mfr # 47238

  • Zoro # G003973070


product price: $17.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47238
Zoro #
G003973070
UPC #
611942082070
Country of Origin
China

Description

Features
  • End 1 Diameter: 3/4 in.
  • End 2 Diameter: 1 in.
  • End 1 Type: S
  • End 2 Type: FPT
  • Product Type: Pipe Adapter
  • Underground Rated: No
  • Fitting or Connector Type: Threaded
  • Number in Package: 1
  • Color Family: White
  • Material: PVC
  • Compatible Pipe Material: PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.